Motion
FS65000-0808-01

WEATHERHEAD (DANFOSS)
FS65000-0808-01

USA Sealing 1/2 in x 1/2 in 1/2-14 FS6500 Series Swivel Joints -
Mi Item #07658016
MFR #FS65000-0808-01
Price$146.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
FS65000-0808-01

USA Sealing 1/2 in x 1/2 in 1/2-14 FS6500 Series Swivel Joints -
Mi Item #07658016
MFR #FS65000-0808-01

Mfr description
FS65000-0808-01 SWIVEL JOINT
  • Balanced-pressure design
  • Contamination seals
  • 360 degree rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.00/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Compression Tee
  • End 1 Style
    NPSM
  • End 2 Style
    1/2-14 NPTF
  • End 2 Thread
    1/2-14
  • Maximum Operating Pressure
    3500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)