Motion
05068 CUBITRON-II STIKIT FLIM DISC 775L

3M
05068 CUBITRON-II STIKIT FLIM DISC 775L

Sanding Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 400+ Grit, Purple Color
MI ITEM #07658175
MFR #05068 CUBITRON-II STIKIT FLIM DISC 775L
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05068 CUBITRON-II STIKIT FLIM DISC 775L

Sanding Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 400+ Grit, Purple Color
MI ITEM #07658175
MFR #05068 CUBITRON-II STIKIT FLIM DISC 775L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
05068 CUBITRON-II STIKIT FLIM DISC 775L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Film backing for greater tear resistance and edge retention
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • Stikit™ attachment makes changing discs fast and easy

Specifications

  • Disc Diameter
  • Grit Number
    400+
  • Max Rpm
    12000 rpm
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Film
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00638060050682
  • UPC_NO
    00638060050682
  • Application
    Surface Finishing, Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding
  • Thickness
    3 mil
  • Coat Type
    Open
  • Attachment Method
    PSA
  • Mounting Type
    PSA
  • Material Application
    Defect Removal, Defect Repair and Leveling, Featheredge, Filler Shaping, Fine Featheredge, Flat Areas, Orbital Sanding, Strip Paint to Metal, Paint Preparation, Paint Removal, Paint Sanding, Paint Stripping, Paint and Lacquer Sanding, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Refining, Refining Scratches, Scuffing, Shaping, AOEM Finish Prep and Repair, Blending, Blending Corners, Coating Removal, Contour Finishing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text