Motion
ISA3-HCP-1N
DIGITAL GAP CHECKER
Mi Item #07658420
MFR #ISA3-HCP-1N
Price$266.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIGITAL GAP CHECKER
Mi Item #07658420
MFR #ISA3-HCP-1N

Mfr description
ISA3-HCP-1N
  • Verify workpiece placement with this sensor and multi-function display
  • 3 distance ranges: 0.01-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
  • 3 pressure units: kPa, bar, psi
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.64/each

Specifications

Dimensions

  • Port Size
    NPT 1/8
  • Weight
    391 g

Details

  • Mounting Type
    Bracket
  • Series
    ISA
  • Switch Action
    PNP(Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)