Motion
BWC2-S24
Clip Single-Gas Detector—High Default Alarm Setpoint: 4 ppm, Minimum Alarm Setpoint Range: 2 ppm, Maximum Alarm Setpoint Range: 20 ppm
Mi Item #07658424
MFR #BWC2-S24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clip Single-Gas Detector—High Default Alarm Setpoint: 4 ppm, Minimum Alarm Setpoint Range: 2 ppm, Maximum Alarm Setpoint Range: 20 ppm
Mi Item #07658424
MFR #BWC2-S24

Mfr description
BWC2S24 BWCLIP 2 YEAR SO2 2-4 PPM
  • Operates up to three years maintenance-free
  • Device can be put in a hibernation case (MI item# 06333123) when not in use for a week or more, extending its life by that period of time
  • Compatible with both the MicroDock II and the IntelliDoX instrument management systems, engineered to the highest standards of quality and reliability, keeping you safe and compliant
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)