Motion
24N093

GRACO INC
24N093

Husky™ 515p Aodd Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, Polypropylene, PTFE Fluid Section, PTFE Ball, Poly Center Section, Poly Check Seat, PTFE Overmold Diaphragm
MI ITEM #07658483
MFR #24N093
Price$2,013.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24N093

Husky™ 515p Aodd Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, Polypropylene, PTFE Fluid Section, PTFE Ball, Poly Center Section, Poly Check Seat, PTFE Overmold Diaphragm
MI ITEM #07658483
MFR #24N093

Mfr description
24N093 PUMP 515P PP/PT/PO/PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,013.69/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in

Details

  • Ball Material
    PTFE
  • Center Section Material
    Poly
  • Certification
    FDA Compliant
  • Check Seat Material
    Poly
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    15 gpm
  • Type Design
    Non-Metallic Bolted
  • Wetted Materials
    Polypropylene, PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)