Motion
24N095,515F-PP01AP3PVPTPOPT

GRACO INC
24N095,515F-PP01AP3PVPTPOPT

Husky™ 515f Aodd Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, Polypropylene Center Section, PVDF (Kynar) Check Seat, PTFE Overmold Diaphragm
MI ITEM #07658485
MFR #24N095,515F-PP01AP3PVPTPOPT
Price$2,979.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24N095,515F-PP01AP3PVPTPOPT

Husky™ 515f Aodd Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, Polypropylene Center Section, PVDF (Kynar) Check Seat, PTFE Overmold Diaphragm
MI ITEM #07658485
MFR #24N095,515F-PP01AP3PVPTPOPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,979.50/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    8.50 lbs

Details

  • Air Exhaust
    3/8 in
  • Air Inlet
    1/4 in
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    PVDF (Kynar)
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    15 gpm
  • O Ring Material
    PTFE
  • Porting
    Center

Overview

Mfr description
24N095 PUMP 515F PV/PT/PO/PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought