Motion
BNW242616
BNW242616 1-1/2 X 1-5/8 X 2
MI ITEM #07658610
MFR #BNW242616
List Price$24.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNW242616 1-1/2 X 1-5/8 X 2
MI ITEM #07658610
MFR #BNW242616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.11/each for your price

Overview

Mfr description
BNW242616 1-1/2 X 1-5/8 X 2
  • Bunting Teflon® Composite Sleeve (Plain) Bearings are self-lubricating
  • High load carrying BNW bearing is a sliding bearing which can exert excellent working property in non-lubricated condition
  • The bearing layer of BNW bearing consists of PTFE/high-tension synthetic fiber liner
  • The backing layer consists of fiberglass impregnated into epoxy resin for high temperature
  • BNW bearings are designed for the applications at slow speed and under heavy load
  • Bearing layer cannot be machined

Specifications

  • Bushing Material
    Teflon
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -212 to 350 ºF
  • Maximum PV Value
    20000
  • Maximum P Value
    34300
  • Max V Value
    150
  • Inside Diameter
    1.5000 in
  • Manufacturer Catalog
  • CAD Drawing
  • UPC_NO
    717905067594
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text