Motion
6904LLUNR

NTN
6904LLUNR

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Double Sealed, With Snap Ring
MI ITEM #07658611
MFR #6904LLUNR
List Price$206.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6904LLUNR

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Double Sealed, With Snap Ring
MI ITEM #07658611
MFR #6904LLUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.90/each for your price

Overview

Mfr description
6904LLUNR BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Radial Dynamic Load Capacity
    1580 lbf
  • Radial Static Load Capacity
    830 lbf
  • Manufacturer Catalog Number
    6904LLUNR
  • Manufacturer Upc Number
    4547359418705
  • UPC_NO
    4547359418705
  • Description
    6904LLUNR BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6904LLUNR is a radial deep groove ball bearing with a 20 mm bore, double sealed, 37 mm outside diameter, and 9 mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text