1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
97939 FIRE BARRIER BLOCK B258, 2.36" X
3M™ Fire Barrier Block B258, Maroon, 2.36 in x 5.12 in x 8 in, 12/case
MI ITEM #
07658652
MFR #
97939 FIRE BARRIER BLOCK B258, 2.36" X
Price
$67.87
/each
Qty
Add to Cart
Previous Page
Home
3M 97939 FIRE BARRIER BLOCK B258, 2.36" X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
97939 FIRE BARRIER BLOCK B258, 2.36" X
3M™ Fire Barrier Block B258, Maroon, 2.36 in x 5.12 in x 8 in, 12/case
MI ITEM #
07658652
MFR #
97939 FIRE BARRIER BLOCK B258, 2.36" X
Mfr description
97939 FIRE BARRIER BLOCK B258, 2.36" X
For industrial/occupational use only. Not for consumer sale or use.
Pre-formed foam block maintains tight firestop seal to prevent fire, smoke and toxic gas transmission
Fits medium to large openings in wall and floor through-penetrations
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$67
.87
/each
Add to Cart
Specifications
Dimensions
Overall Length
8 in
Overall Width
5.12 in
Weight
1.233 lb
Details
Color
Red
Manufacturer Upc Number
00076308979393
Minimum Order Quantity
12
Product Types
Fire Barrier Block
UPC_NO
00076308979393
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items