Specifications
Dimensions
- Orifice Size0.622 in
- Overall Length2.50
- Weight0.97 lbs
Details
- Body MaterialAluminum
- CavityC-8-3
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- FunctionShuttle Valve
- Leakage0.25 cc/min
- Maximum Flow Rate23 lpm
- Maximum Operating Pressure240 bar
- Mounting TypeScrew-in Cartridge
- Number Of Housing Ports3
- Number Of Valve Ports3
- Operating Temperature Range-40°C to +120 °C
- OperationDirect Acting
- Pilot Piston SealNo
- Port TypeBSPP
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- StyleBall
- Valve MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)