Motion
7218 BEGAP

SKF
7218 BEGAP

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Light preload
Mi Item #07658743
MFR #7218 BEGAP
Price$931.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7218 BEGAP

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Light preload
Mi Item #07658743
MFR #7218 BEGAP

Mfr description
7218 BEGAP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.73/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    30 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    5.02 lbs

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7218 BEGAP BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316577610591
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    116 kN
  • Radial Static Load Capacity
    104 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577610591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)