Motion
7219 BECBP

SKF
7219 BECBP

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, 40 ° Contact Angle
Mi Item #07658816
MFR #7219 BECBP
Price$904.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7219 BECBP

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, 40 ° Contact Angle
Mi Item #07658816
MFR #7219 BECBP

Mfr description
7219 BECBP ANGULAR CONTACT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.66/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    32 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Weight
    6.008 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7219 BECBP ANGULAR CONTACT BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577086662
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577086662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)