Motion
HL400-MAXS-INTRO
Ear Plug Dispenser- Open Lid Style-Small - 400 Earplug Capacity, Earplugs Included
Mi Item #07659005
MFR #HL400-MAXS-INTRO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ear Plug Dispenser- Open Lid Style-Small - 400 Earplug Capacity, Earplugs Included
Mi Item #07659005
MFR #HL400-MAXS-INTRO

Mfr description
HL400-MAXS-INTRO HL400 DISPENSER MAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Dimensions
    16.75 x 10 x 9.25 in
  • Weight
    5.75 lbs

Details

  • Earplug Capacity
    400
  • Earplugs Included Or Not
    Earplugs Included
  • ECCN
    EAR99
  • Harmonization Code
    3926909996
  • Manufacturer Upc Number
    033552021612
  • Mount Type
    Wall, Table Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)