Motion
HL400-LL-REFILL
HL400 Prefilled Canister, Laser lite EarPlugs - 400 Earplug Capacity, Earplugs Included
Mi Item #07659013
MFR #HL400-LL-REFILL
Price$227.45/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HL400 Prefilled Canister, Laser lite EarPlugs - 400 Earplug Capacity, Earplugs Included
Mi Item #07659013
MFR #HL400-LL-REFILL

Mfr description
HL400-LL-REFILL DISPNSR REFILL CANISTER
  • 400 Pairs per Canister
  • 2 Canisters per case
  • 800 pairs per case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.45/ca

Specifications

Dimensions

  • Overall Dimensions
    16.5 x 7 x 6.75 in
  • Weight
    6 lbs

Details

  • Dispenser Color
    Clear
  • Earplug Capacity
    400
  • Earplugs Included Or Not
    Earplugs Included
  • ECCN
    EAR99
  • Harmonization Code
    3926909996
  • Manufacturer Upc Number
    033552021667
  • Mount Type
    Table Top, Wall
  • Noise Reduction Rating Nrr
    32 dB
  • UPC_NO
    033552021667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)