Motion
HL400-MM-REFILL
MULTIMAX® HL400 Prefilled Canister for HL400 - 400 Earplug Capacity, Earplugs Included
MI ITEM #07659016
MFR #HL400-MM-REFILL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MULTIMAX® HL400 Prefilled Canister for HL400 - 400 Earplug Capacity, Earplugs Included
MI ITEM #07659016
MFR #HL400-MM-REFILL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HL400-MM-REFILL DISPNSR REFILL CANISTER
  • 400 Pairs per Canister
  • 2 Canisters per case
  • 800 pairs per case
  • Durable plastic design is an economical choice for dispensing earplugs
  • Mounts to wall or stands as table-top dispenser with balanced footing
  • Universal hole positions to avoid redrilling when mounting
  • High visibility turn knob assembly which turns in either direction
  • Clear canister to easily identify inventory of current earplugs
  • Catch basin prevents earplugs from falling to the ground
  • Holds 400 pairs of Howard Leight disposable earplugs: Max®, Max Small®, Max Lite®, Laser Lite®, Multi Max®, FirmFit® , X-TREME®

Specifications

  • Earplug Capacity
    400
  • Earplugs Included Or Not
    Earplugs Included
  • Mount Type
    Wall, Table Top
  • Overall Dimensions
    16.5 x 7 x 6.75 in
  • Dispenser Color
    Clear
  • Noise Reduction Rating Nrr
    31 dB
  • Weight
    6 lbs
  • Harmonization Code
    3926909996
  • ECCN
    EAR99
  • Manufacturer Upc Number
    033552021704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text