Overview
Mfr description
HL400-XTR-REFILL DISPNSR REFILL CANISTER
- 400 Pairs per Canister
- 2 Canisters per case
- 800 pairs per case
- Durable plastic design is an economical choice for dispensing earplugs
- Mounts to wall or stands as table-top dispenser with balanced footing
- Universal hole positions to avoid redrilling when mounting
- High visibility turn knob assembly which turns in either direction
- Clear canister to easily identify inventory of current earplugs
- Catch basin prevents earplugs from falling to the ground
- Holds 400 pairs of Howard Leight disposable earplugs: Max®, Max Small®, Max Lite®, Laser Lite®, Multi Max®, FirmFit® , X-TREME®
Specifications
- Earplug Capacity400
- Earplugs Included Or NotEarplugs Included
- Manufacturer Upc Number033552021728
- UPC_NO033552021728
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data