Motion
7226 BGAM

SKF
7226 BGAM

130 mm Bore, 230 mm OD, 40 mm Width, Open, 40 ° Contact Angle
Mi Item #07659044
MFR #7226 BGAM
Price$2,339.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7226 BGAM

130 mm Bore, 230 mm OD, 40 mm Width, Open, 40 ° Contact Angle
Mi Item #07659044
MFR #7226 BGAM

Mfr description
7226 BGAM ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,339.22/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    40 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm
  • Weight
    15.181 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7226 BGAM ANGULAR CONTACT BALL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316571127149
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571127149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)