Motion
7232-B-MP-UO

FAG (SCHAEFFLER)
7232-B-MP-UO

Angular Contact Bearing - 160 mm Bore, 290 mm OD, 48 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Normal
MI ITEM #07659049
MFR #7232-B-MP-UO
Price$5,936.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7232-B-MP-UO

Angular Contact Bearing - 160 mm Bore, 290 mm OD, 48 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Normal
MI ITEM #07659049
MFR #7232-B-MP-UO

Mfr description
7232-B-MP-UO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,936.73/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm
  • Weight
    31.017 lbs, 14.069 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7232-B-MP-UO
  • Flush Ground
    Yes
  • Internal Clearance
    Normal
  • Manufacturer Catalog
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    3500 rpm
  • Maximum Operating RPM
    3500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    241000 N
  • Radial Static Load Capacity
    305000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801572071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)