Motion
7232 BGAM

SKF
7232 BGAM

160 mm Bore, 290 mm OD, 48 mm Width, Open, 40 ° Contact Angle
Mi Item #07659053
MFR #7232 BGAM
Price$6,170.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7232 BGAM

160 mm Bore, 290 mm OD, 48 mm Width, Open, 40 ° Contact Angle
Mi Item #07659053
MFR #7232 BGAM

Mfr description
7232 BGAM ANGULAR CONTACT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,170.12/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    48 mm
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm
  • Weight
    29.851 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7232 BGAM ANGULAR CONTACT BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316572290736
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316572290736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)