Motion
7240 BCBM

SKF
7240 BCBM

Angular Contact Bearing - 200 mm Bore, 360 mm OD, 58 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07659066
MFR #7240 BCBM
Price$18,646.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7240 BCBM

Angular Contact Bearing - 200 mm Bore, 360 mm OD, 58 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07659066
MFR #7240 BCBM

Mfr description
7240 BCBM ANGULAR CONTACT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,646.82/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    58 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    58 mm
  • Weight
    56.086 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7240 BCBM ANGULAR CONTACT BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570694963
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2400 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    325 kN, 73 063 lbf
  • Radial Static Load Capacity
    430 kN, 96 668 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    1
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570694963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)