Motion
7302 BEGAP

SKF
7302 BEGAP

Angular Contact Bearing - 15 mm Bore, 42 mm OD, 13 mm Width, Open, 40 ° Contact Angle
Mi Item #07659068
MFR #7302 BEGAP
Price$126.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7302 BEGAP

Angular Contact Bearing - 15 mm Bore, 42 mm OD, 13 mm Width, Open, 40 ° Contact Angle
Mi Item #07659068
MFR #7302 BEGAP

Mfr description
7302 BEGAP ANGULAR CONTACT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.58/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    13 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Weight
    0.183 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7302 BEGAP ANGULAR CONTACT BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316576633669
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576633669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)