Motion
5S100100TK
1" x 1" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #07659309
MFR #5S100100TK
List Price$241.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" x 1" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #07659309
MFR #5S100100TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.12/each for your price

Overview

Mfr description
5S100100TK

Specifications

  • Bore Diameter
  • Outside Diameter
  • Material
    Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    1.79 lb
  • UPC_NO
    662786038273
  • Keyway Size
    0.3750 in
  • Screw Material
    303 Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text