Specifications
Dimensions
- Sizes in Set1-1/8 in, 1-3/8 in, 7/8 in
Details
- Manufacturer Upc Number045242321162
- MaterialAlloy Steel
- Number of Hole Saws3
- Recommended Safety EquipmentSafety Glasses
- TPI/Number of Teeth8
- UPC_NO045242321162
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)