Motion
49-56-9815

MILWAUKEE TOOL
49-56-9815

1 in. SHOCKWAVE™ Impact Hole Saw
Mi Item #07659365
MFR #49-56-9815
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9815

1 in. SHOCKWAVE™ Impact Hole Saw
Mi Item #07659365
MFR #49-56-9815

Mfr description
49-56-9815 1" HOLE SAW
  • 1/4 in. quick change hex shank for use with impact drivers
  • Thin wall 8 TPI design for 40% faster cuts than standard bi-metal hole saws
  • Stop shoulder design prevents over-drilling and damaging components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.68/each

Specifications

Dimensions

  • Cutting Depth  
    2.5 in
  • Overall Length
    2.5 in
  • Saw Diameter  
    1 in

Details

  • Built In Arbor
    Hole Saw
  • Cutting Material
    Bi-Metal
  • Includes
    1 Bit
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • TPI/Number of Teeth
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)