Motion
49-56-9825

MILWAUKEE TOOL
49-56-9825

1-1/4 in. SHOCKWAVE™ Impact Hole Saw
MI ITEM #07659368
MFR #49-56-9825
Your Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-9825

1-1/4 in. SHOCKWAVE™ Impact Hole Saw
MI ITEM #07659368
MFR #49-56-9825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.70/each(List $24.95)

Overview

Mfr description
49-56-9825 1-1/4" HOLE SAW
  • 1/4 in. quick change hex shank for use with impact drivers
  • Thin wall 8 TPI design for 40% faster cuts than standard bi-metal hole saws
  • Stop shoulder design prevents over-drilling and damaging components
  • Ejection spring automatically removes slugs

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw
  • Saw Diameter
  • Cutting Depth
  • Includes
    1 Bit
  • TPI/Number of Teeth
    8
  • Material Grade
    Multipurpose
  • Overall Length
    2.5 in
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text