Motion
7321-B-XL-MP

FAG (SCHAEFFLER)
7321-B-XL-MP

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN (Normal)
MI ITEM #07659536
MFR #7321-B-XL-MP
Price$3,317.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7321-B-XL-MP

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN (Normal)
MI ITEM #07659536
MFR #7321-B-XL-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,317.04/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm
  • Weight
    20.503 lbs, 9.3 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN (Normal)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    5100 rpm
  • Maximum Operating RPM
    5100 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    225000 N, 50584.532 lbf
  • Radial Static Load Capacity
    214000 N, 48111.511 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7321-B-XL-MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text