Motion
37530649
0" to 24" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3.375" Jaw Length, Accurate to 0.0020", NIST Traceability Certificate
MI ITEM #07659731
MFR #37530649
Price$812.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 24" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3.375" Jaw Length, Accurate to 0.0020", NIST Traceability Certificate
MI ITEM #07659731
MFR #37530649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$812.19/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    3.3750 in

Details

  • Accuracy
    0.0020 in
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    24 in
  • Range per Revolution
    0.100 in
  • Traceability Certification Included
    NIST

Overview

Mfr description
17-978-8 DIAL CALIPER 24"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought