Motion
7322BECBP

SKF
7322BECBP

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open, 40 ° Contact Angle
Mi Item #07659790
MFR #7322BECBP
Price$2,234.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7322BECBP

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open, 40 ° Contact Angle
Mi Item #07659790
MFR #7322BECBP

Mfr description
7322BECBP ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,234.60/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    50 mm
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    21.73 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    7322BECBP ANGULAR CONTACT BALL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577151360
  • Max Rpm
    3600 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    240 kN
  • Radial Static Load Capacity
    245 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577151360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)