Motion
7326-B-MP-UO

FAG (SCHAEFFLER)
7326-B-MP-UO

Angular Contact Bearing - 130 mm Bore, 280 mm OD, 58 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07659794
MFR #7326-B-MP-UO
Price$4,818.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7326-B-MP-UO

Angular Contact Bearing - 130 mm Bore, 280 mm OD, 58 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07659794
MFR #7326-B-MP-UO

Mfr description
7326-B-XL-MP-UO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,818.90/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    40 °
  • Fillet Radius
    3 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7326-B-XL-MP-UO
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    305000 N
  • Radial Static Load Capacity
    325000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4012801284097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)