Motion
7328 BGAM

SKF
7328 BGAM

Angular Contact Bearing - 140 mm Bore, 300 mm OD, 62 mm Width, Open, 40 ° Contact Angle
MI ITEM #07660046
MFR #7328 BGAM
Price$4,266.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7328 BGAM

Angular Contact Bearing - 140 mm Bore, 300 mm OD, 62 mm Width, Open, 40 ° Contact Angle
MI ITEM #07660046
MFR #7328 BGAM

Mfr description
7328 BGAM ANG CONTACT BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,266.22/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Fillet Radius
    4 mm
  • Inner Ring Width
    62 mm
  • Outer Ring Width
    62 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm
  • Weight
    45.13 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7328 BGAM ANG CONTACT BALL BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571514048
  • Max Rpm
    3000 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    302 kN
  • Radial Static Load Capacity
    345 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571514048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)