Motion
7330 BGAM

SKF
7330 BGAM

7330BGAM ANGULAR CONTACT BALL BEARING
Mi Item #07660048
MFR #7330 BGAM
Price$6,745.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7330 BGAM

7330BGAM ANGULAR CONTACT BALL BEARING
Mi Item #07660048
MFR #7330 BGAM

Mfr description
7330BGAM ANGULAR CONTACT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,745.89/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    65 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)