Motion
3200 ATN9/C3

SKF
3200 ATN9/C3

Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5625 in Width, Open, 30 ° Contact Angle, C3
Mi Item #07660053
MFR #3200 ATN9/C3
Price$98.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3200 ATN9/C3

Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5625 in Width, Open, 30 ° Contact Angle, C3
Mi Item #07660053
MFR #3200 ATN9/C3

Mfr description
3200 ATN9 C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.97/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    14 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.5625 in
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3200 ATN9 C3 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316570150285
  • Max Rpm
    24000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7.61 kN
  • Radial Static Load Capacity
    4.3 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570150285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)