Motion
CQSB16-5SM
CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #07660258
MFR #CQSB16-5SM
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #07660258
MFR #CQSB16-5SM

Mfr description
CQSB16-5SM CYLINDER COMPACT
  • Spring extend or spring return
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm & 10mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Stroke
    5 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M
  • Magnet
    Without Magnet
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Options Included
    Rod End Male Thread
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)