Motion
D-Y7PSBPC
Pneumatic Auto Switch - Direct Mounting Type, Connector Electrical Connection
MI ITEM #07660261
MFR #D-Y7PSBPC
Price$66.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Connector Electrical Connection
MI ITEM #07660261
MFR #D-Y7PSBPC

Mfr description
D-Y7PSBPC INLINE SOLID PNP DIRECT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.81/each

Specifications

Dimensions

  • Weight
    134 g

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Connector
  • Mounting Type
    Direct
  • Number Of Outputs
    1
  • Output Specification
    PNP
  • Piping Entry Direction
    Horizontal
  • Series
    D-
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)