Motion
MDUB25-25DMZ
Cyl, Compact, Plate
MI ITEM #07660274
MFR #MDUB25-25DMZ
Price$98.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Compact, Plate
MI ITEM #07660274
MFR #MDUB25-25DMZ

Mfr description
MDUB25-25DMZ CYL COMPACT PLATE
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Rod Size / Thread
    M (Male Thread)

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Plate Cylinder
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Series
    MU-Z
  • Cylinder Style
    Plate Cylinder
  • Cylinder Suffix
    DMZ
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Options Included
    D (Built-In) Magnet, M (Male Thread) Rod End
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Male Thread)
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    MU-Z
  • Type
    Plate Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)