Motion
MHZ2-25DN-X7
Gripper, MHZ, Parallel Style Air Gripper
Mi Item #07660289
MFR #MHZ2-25DN-X7
Price$451.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, MHZ, Parallel Style Air Gripper
Mi Item #07660289
MFR #MHZ2-25DN-X7

Mfr description
MHZ2-25DN-X7 PARALLEL STYLE AIR GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.95/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Action
    Double Acting
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    65 N
  • Holding Force Open 72 Psi
    104 N
  • Number of Fingers
    2
  • Piston Action
    Single Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)