Motion
MKB16-10LNZ-M9PSAPC

SMC CORP OF AMERICA
MKB16-10LNZ-M9PSAPC

MK CLAMP CYLINDER with 16 mm Bore Size
MI ITEM #07660290
MFR #MKB16-10LNZ-M9PSAPC
Price$286.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB16-10LNZ-M9PSAPC

MK CLAMP CYLINDER with 16 mm Bore Size
MI ITEM #07660290
MFR #MKB16-10LNZ-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.33/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    N (w/Arm)
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    SAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Arm), M9P Auto Switch, N (W
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod End Bracket
    Arm
  • Rod Type
    Single Rod
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp

Overview

Mfr description
MKB16-10LNZ-M9PSAPC CYL ROTARY CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought