Motion
MKB32-20RZ-M9PZ

SMC CORP OF AMERICA
MKB32-20RZ-M9PZ

MKB32-20RZ-M9PZ
Mi Item #07660297
MFR #MKB32-20RZ-M9PZ
Price$337.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB32-20RZ-M9PZ

MKB32-20RZ-M9PZ
Mi Item #07660297
MFR #MKB32-20RZ-M9PZ

Mfr description
MKB32-20RZ-M9PZ ROTARY CLAMP CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.72/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    5 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Cylinder Suffix
    RZ-M9PZ
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Options Included
    3 Wire Pnp, Gen. Purpose, Horizontal, M9P-Solid State, Standard (Female Thread), Z (5M)
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)