Motion
MKG40TN-50LNZ

SMC CORP OF AMERICA
MKG40TN-50LNZ

MKG40TN-50LNZ
MI ITEM #07660298
MFR #MKG40TN-50LNZ
Price$335.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKG40TN-50LNZ

MKG40TN-50LNZ
MI ITEM #07660298
MFR #MKG40TN-50LNZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$335.85/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Bracket 1
    Head Flange
  • Country of Origin
    JP
  • Cylinder Style
    Swing Clamp
  • Made to Order
    No
  • Mounting Type
    Head Flange
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Type
    Rotary Actuator

Overview

Mfr description
MKG40TN-50LNZ CYLINDER ROTARY CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought