Motion
MQQTB16-10D
Rodless Air Cylinder - 16 mm Bore, 10 mm Stroke, Standard Mount
Mi Item #07660299
MFR #MQQTB16-10D
Price$178.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 16 mm Bore, 10 mm Stroke, Standard Mount
Mi Item #07660299
MFR #MQQTB16-10D

Mfr description
MQQTB16-10D LOW FRICTION CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.95/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    10 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Rodless Air Cylinders
  • Series
    MQQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)