Motion
MXQ16B-150Z
MXQ-Z GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #07660305
MFR #MXQ16B-150Z
Price$743.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ-Z GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #07660305
MFR #MXQ16B-150Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$743.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    w/o Adjuster
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Standard
  • Body Type
    Slide Table
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    B-150Z
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1.5 bar, 0.7 to 21.8 psi, 101.5 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    Auto Switch Capable, Rohs Compliant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Proof Pressure @ Mpa
    1.05 MPa
  • Rod Type
    Double Rod
  • Safety Options
    End Lock
  • Series
    MXQ-Z
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    No Adjuster
  • Style
    Standard
  • Type
    Guide Cylinder

Overview

Mfr description
MXQ16B-150Z CYLINDER SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought