Motion
NCDGBA20-0100-M9PWSAPC

SMC CORP OF AMERICA
NCDGBA20-0100-M9PWSAPC

NCDGBA20-0100-M9PWSAPC
MI ITEM #07660312
MFR #NCDGBA20-0100-M9PWSAPC
List Price$161.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA20-0100-M9PWSAPC

NCDGBA20-0100-M9PWSAPC
MI ITEM #07660312
MFR #NCDGBA20-0100-M9PWSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.40/each for your price

Overview

Mfr description
NCDGBA20-0100-M9PWSAPC ROUND BODY CYL

Specifications

  • Piston Action
    Double-Acting
  • Bore Diameter
  • Stroke
    1
  • Rod Type
    Single Rod
  • Cushion Type
    Adjustable air cushion
  • Auto-Switch
    Solid State/2-color Indication/3 Wire PNP/Horizontal
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Lead Wire Length
    0.5 m
  • Magnet
    With Magnet
  • Number of Switches
    2 pcs
  • Series
    NCG
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text