Motion
CDJ2WB16-30Z-B

SMC CORP OF AMERICA
CDJ2WB16-30Z-B

C(D)J2W-Z, Air Cylinder, Double Acting, Double Rod
MI ITEM #07660363
MFR #CDJ2WB16-30Z-B
Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2WB16-30Z-B

C(D)J2W-Z, Air Cylinder, Double Acting, Double Rod
MI ITEM #07660363
MFR #CDJ2WB16-30Z-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.13/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Stroke  
    30 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CDJ2WB16-30Z-B
  • Rods at both ends of cylinder
  • Bore sizes: 10, 16 (mm)
  • Strokes from 15mm through 200mm
  • Mounts: basic, foot, front flange
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought