Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Through Hole
- Compact Cylinder TypeMetric Compact
- Cylinder StyleCompact
- Lock TypeRod Lock
- Locking PositionAny Position
- MagnetWith Magnet
- Mounting TypeThrough Hole
- Operating Pressure Range1 to 0.2 MPa
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCLQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)