Motion
2755-M
2755-M Tigger - Med, Tan
MI ITEM #07660375
MFR #2755-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2755-M Tigger - Med, Tan
MI ITEM #07660375
MFR #2755-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    M
  • Weight
    0.5

Details

  • Color
    Tan
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537702568

Overview

Mfr description
2755-M TIGGER WELD GLOVE - MED
  • Split deerskin leather
  • Clute cut deisgn with straight thumb
  • Leather reinforced thumb saddle
  • Pulse protector
  • Gauntlet style cuff with leather gore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought