Motion
SYJ7123-3LZ-N7

SMC CORP OF AMERICA
SYJ7123-3LZ-N7

Solenoid-operated Air Control Valve - 5-Way, 2 position single solenoid, 110 V ac-115 V ac, Single Solenoid, L Plug Connector With Lead Wire 0.30 m, Body Ported, 1/4 in
Mi Item #07660426
MFR #SYJ7123-3LZ-N7
Price$63.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7123-3LZ-N7

Solenoid-operated Air Control Valve - 5-Way, 2 position single solenoid, 110 V ac-115 V ac, Single Solenoid, L Plug Connector With Lead Wire 0.30 m, Body Ported, 1/4 in
Mi Item #07660426
MFR #SYJ7123-3LZ-N7

Mfr description
SYJ7123-3LZ-N7
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.48 - 0.6;base mounted 0.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.90/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    2 position single solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Body Option
    Common exhaust type for main and pilot valve
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    L Plug Connector With Lead Wire 0.30 m
  • Flow Direction
    5-Way
  • Flow Rate
    0.48 Cv
  • For Use With Series
    SYJ7000
  • Manifold Port(s)
    0.2500 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    SYJ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    L Plug Connector With Lead Wire 0.30 m
  • Solenoid Power Consumption
    0.5 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac-115 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    SYJ7000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    L Plug Connector With Lead Wire 0.30 m
  • Wiring Type
    L Plug Connector With Lead Wire 0.30 m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)