1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
56-PA5213-F04
Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Stainless Steel Fluid Section, PTFE Diaphragm
MI ITEM #
07660547
MFR #
56-PA5213-F04
Price
$1,552.93
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Diaphragm Pumps
SMC CORP OF AMERICA 56-PA5213-F04
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
56-PA5213-F04
Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Stainless Steel Fluid Section, PTFE Diaphragm
MI ITEM #
07660547
MFR #
56-PA5213-F04
Mfr description
56-PA5213-F04
Air pilot type process pump
Discharge rate 1 to 20 l/min
Compact, large capacity
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,552
.93
/each
Add to Cart
Specifications
Dimensions
Inlet Outlet Port Sizes
1/2 in
Weight
6.5 kg
Details
Country of Origin
JP
Diaphragm Material
PTFE
Inlet Outlet Port Type
BSPT
Wetted Materials
Stainless Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items