Motion
2558-20
M12™ FUEL™ 1/2 in. Ratchet Bare Tool
MI ITEM #07660708
MFR #2558-20
List Price$240.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ FUEL™ 1/2 in. Ratchet Bare Tool
MI ITEM #07660708
MFR #2558-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$240.88/each for your price

Overview

Mfr description
2558-20 M12 FUEL 1/2" RATCHET BARE
  • Pneumatic ratchet performance with up to 60ft-lbs max torque
  • Low profile head design allows users for more access in tight spaces
  • Delivers 175 RPM for increased productivity
  • The industry leading FUEL™ technology, a reinforced mechanism and investment cast steel yoke housing housing provides greater durability for the professional user
  • Providing the first brushless ratchet in the industry, the POWERSTATE™ brushless motor delivers up to 2x longer motor life
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Variable speed metal trigger provides ultimate control of the tool
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • The LED light illuminates the work area while the on-board fuel gauge displays remaining run time
  • Ergonomic and compact solution at 12.5 in. and 3.1 lbs with battery (battery not included)
  • Part of the M12 system, featuring over 80+ tools

Specifications

  • Drive Size
    1/2 in
  • Overall Length
    11.51 in
  • Manufacturer Upc Number
    045242508860
  • UPC_NO
    045242508860
  • Certification
    UL
  • Length
    11.5100 in
  • Warranty
    5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought