Motion
64279 CUBITRON(TM) II STIKIT(TM) FILM

3M
64279 CUBITRON(TM) II STIKIT(TM) FILM

Sanding Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 180+ Grit, Purple Color
MI ITEM #07660723
MFR #64279 CUBITRON(TM) II STIKIT(TM) FILM
Your Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64279 CUBITRON(TM) II STIKIT(TM) FILM

Sanding Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 180+ Grit, Purple Color
MI ITEM #07660723
MFR #64279 CUBITRON(TM) II STIKIT(TM) FILM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.72/each(List $1.98)

Overview

Mfr description
64279 CUBITRON(TM) II STIKIT(TM) FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Film backing for greater tear resistance and edge retention
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • Stikit™ attachment makes changing discs fast and easy

Specifications

  • Disc Diameter
  • Grit Number
    180+
  • Max Rpm
    12000 rpm
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Film
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00076308642792
  • UPC_NO
    00076308642792
  • Application
    Surface Finishing, Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding
  • Thickness
    3 mil
  • Coat Type
    Open
  • Attachment Method
    PSA
  • Mounting Type
    PSA
  • Material Application
    Defect Removal, Defect Repair and Leveling, Featheredge, Filler Shaping, Fine Featheredge, Flat Areas, Orbital Sanding, Strip Paint to Metal, Paint Preparation, Paint Removal, Paint Sanding, Paint Stripping, Paint and Lacquer Sanding, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Refining, Refining Scratches, Scuffing, Shaping, AOEM Finish Prep and Repair, Blending, Blending Corners, Coating Removal, Contour Finishing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text