Motion
D2403-S30-S30
Compression Elbow & Straight - Union, Steel
Mi Item #07660772
MFR #D2403-S30-S30
Price$54.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union, Steel
Mi Item #07660772
MFR #D2403-S30-S30

Mfr description
S30MBT-S30MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.50/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Hex Size
    46 mm
  • Overall Length
    82.5
  • Thread Size 2
    HEAVY 30MM TUBE OD
  • Tube Size
    30 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube Union
  • Description Keyword
    Union
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M42 x 2.0
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M42 x 2.0
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2403-S30-S30
  • Material
    Steel
  • Maximum Operating Pressure
    420.03 bar, 6092 psi
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
  • Type
    Tube Union
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)